Hubbell Wiring Device - Kellems TradeSelect Toggle Dimmer, Single Pole 600W, Incandescent | Graybar Store
Hubbell Wiring Device - Kellems - TradeSelect Toggle Dimmer, Single Pole 600W, Incandescent
+ / - Hover over image to Zoom
Other Views

    TradeSelect Toggle Dimmer, Single Pole 600W, Incandescent

    Manufacturer: Hubbell Wiring Device - Kellems
         

    Bryant TradeSelect Toggle lighting controls provide the perfect look to match traditional interiors.

    • Matches traditional styling
    • Easy to activate
    • Large heat sink for longer circuit life
    • Superior RFI suppression circuitry
    • Wire lead terminations
    See More >>
    • Manufacturer Hubbell Wiring Device - Kellems
    • Lamp Type Incandescent
    • Switch Style Toggle With Slide Dimmer
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Rating
    Price
    RAY600PI
    25081694
    Ivory
    600W-120VAC
    $
    28
    .76
    /
    EA
    25081694
    Color
    Ivory
    Rating
    600W-120VAC
    $
    28
    .76
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RAY600PW
    25081696
    White
    600W-120VAC
    $
    28
    .76
    /
    EA
    25081696
    Color
    White
    Rating
    600W-120VAC
    $
    28
    .76
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25081694 SKU, 25081694 ANALYTICS...
    Price
    $
    28
    .76
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25081696 SKU, 25081696 ANALYTICS...
    Price
    $
    28
    .76
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available