Hubbell Wiring Device - Kellems RCD111W tradeSELECT® Self Grounding Side Wired Combination (3) 1 Pole 15A 120/277V Quiet Rocker Switches | Graybar Store
Hubbell Wiring Device - Kellems - tradeSELECT® Self Grounding Side Wired Combination (3) 1 Pole 15A 120/277V Quiet Rocker Switches - RCD111W
+ / - Hover over image to Zoom
Other Views

    tradeSELECT® Self Grounding Side Wired Combination (3) 1 Pole 15A 120/277V Quiet Rocker Switches

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RCD111W
    SKU: 25081572
    $37.76
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:120/277V
    Switch Type:1-Pole
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RCD111W
    • Color White
    • Amperage 15A
    • Grade Residential
    • Switch Style Rocker (3)
    • Switch Type 1-Pole
    • Voltage Rating 120/277V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    tradeSELECT® white self grounding side wired combination (3) single pole 15A 120/277VAC quiet rocker switches.