Hubbell Wiring Device - Kellems RC309I tradeSELECT® Self Grounding Side Wired Combination (1) 3 Way 15A 120V Toggle Switch and (1) Pilot Light, Ivory | Graybar Store
Hubbell Wiring Device - Kellems - tradeSELECT® Self Grounding Side Wired Combination (1) 3 Way 15A 120V Toggle Switch and (1) Pilot Light, Ivory - RC309I
+ / - Hover over image to Zoom
Other Views

    tradeSELECT® Self Grounding Side Wired Combination (1) 3 Way 15A 120V Toggle Switch and (1) Pilot Light, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RC309I
    SKU: 25081765
    $32.67
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:120V
    Switch Type:3-Way
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RC309I
    • Color Ivory
    • Amperage 15A
    • Grade Residential
    • Switch Style Toggle, Pilot Light
    • Switch Type 3-Way
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    tradeSELECT® ivory self grounding side wired combination (1) 3 way 15A 120VAC toggle switch and (1) pilot light with clear lens and amber neon bulb.