Hubbell Wiring Device - Kellems RCD103W tradeSELECT® Self Grounding Side Wired Combination (1) 1 Pole and (1) 3 Way 15A 120/277V Quiet Rocker Switch, White | Graybar Store
Hubbell Wiring Device - Kellems - tradeSELECT® Self Grounding Side Wired Combination (1) 1 Pole and (1) 3 Way 15A 120/277V Quiet Rocker Switch, White - RCD103W
+ / - Hover over image to Zoom
Other Views

    tradeSELECT® Self Grounding Side Wired Combination (1) 1 Pole and (1) 3 Way 15A 120/277V Quiet Rocker Switch, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RCD103W
    SKU: 25081558
    $21.16
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:120/277V
    Switch Type:1-Pole; 3-Way
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RCD103W
    • Color White
    • Amperage 15A
    • Grade Residential
    • Switch Style Rocker (2)
    • Switch Type 1-Pole; 3-Way
    • Voltage Rating 120/277V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    tradeSELECT® white self grounding side wired combination (1) single pole and (1) 3 way 15A 120/277VAC quiet rocker switches.