Hubbell Wiring Device - Kellems RS415LA tradeSELECT® Residential 15A 120V 4 Way Self Grounding Side Wired Toggle Switch, Light Almond | Graybar Store
Hubbell Wiring Device - Kellems - tradeSELECT® Residential 15A 120V 4 Way Self Grounding Side Wired Toggle Switch, Light Almond - RS415LA
+ / - Hover over image to Zoom
Other Views

    tradeSELECT® Residential 15A 120V 4 Way Self Grounding Side Wired Toggle Switch, Light Almond

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RS415LA
    SKU: 25080911
    $6.97
    Checking Pricing
         
    Color:Light Almond
    Switch Type:4-Way
    Voltage Rating:120V
    Amperage:15A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RS415LA
    • Color Light Almond
    • Amperage 15A
    • Grade Residential
    • Switch Style Toggle
    • Switch Type 4-Way
    • Voltage Rating 120V
    • Country of Origin CN - China
    Product Overview:
    tradeSELECT® 15A 120VAC self grounding push and side wired 4 way switch with light almond toggle.