Hubbell Wiring Device - Kellems RS115BK tradeSELECT® Residential 15A 120V 1 Pole Grounding Push and Side Wired Toggle Switch, Black | Graybar Store
Hubbell Wiring Device - Kellems - tradeSELECT® Residential 15A 120V 1 Pole Grounding Push and Side Wired Toggle Switch, Black - RS115BK
+ / - Hover over image to Zoom
Other Views

    tradeSELECT® Residential 15A 120V 1 Pole Grounding Push and Side Wired Toggle Switch, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RS115BK
    SKU: 25119039
    $0.98
    Checking Pricing
         
    Color:Black
    Switch Type:1-Pole
    Voltage Rating:120V
    Amperage:15A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RS115BK
    • Color Black
    • Amperage 15A
    • Grade Residential
    • Switch Style Toggle
    • Switch Type 1-Pole
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    tradeSELECT® 15A 120VAC grounding push and side wired single pole switch with black toggle.