Hubbell Wiring Device - Kellems RR435P tradeSELECT™ Range and Dryer Power Angled Plug With Interchangeable Blades For 30 or 50 Amp | Graybar Store
Hubbell Wiring Device - Kellems - tradeSELECT™ Range and Dryer Power Angled Plug With Interchangeable Blades For 30 or 50 Amp - RR435P
+ / - Hover over image to Zoom
Other Views

    tradeSELECT™ Range and Dryer Power Angled Plug With Interchangeable Blades For 30 or 50 Amp

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RR435P
    SKU: 25080790
    $25.82
    Checking Pricing
         
    NEMA Rating:NEMA 14-30R/14-50R
    Amperage:30/50A
    Voltage Rating:125/250V
    Plug Configuration:3-Pole, 4-Wire
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RR435P
    • Color Black
    • Amperage 30/50A
    • NEMA Rating NEMA 14-30R/14-50R
    • Plug Configuration 3-Pole, 4-Wire
    • Voltage Rating 125/250V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    tradeSELECT® 30/50A 125/250V 3P4W NEMA 14-30R/14-50R range and dryer power angled plug with interchangeable blades for 30 or 50 amp.