Hubbell Wiring Device - Kellems RR15I tradeSELECT® 15A 125V 2P3W Quick Thread Residential Duplex Receptacle, Ivory | Graybar Store
Hubbell Wiring Device - Kellems - tradeSELECT® 15A 125V 2P3W Quick Thread Residential Duplex Receptacle, Ivory - RR15I
+ / - Hover over image to Zoom
Other Views

    tradeSELECT® 15A 125V 2P3W Quick Thread Residential Duplex Receptacle, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RR15I
    SKU: 25080758
    $0.80
    Checking Pricing
         
    Color:Ivory
    Amperage:15A
    NEMA Rating:NEMA 5-15R
    Receptacle Configuration:2-Pole, 3-Wire
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RR15I
    • Color Ivory
    • Amperage 15A
    • Ground Grounding
    • Materials Thermoplastic
    • NEMA Rating NEMA 5-15R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    tradeSELECT® ivory 15A 125V 2P3W NEMA 5 15R push and side wired residential quick thread duplex receptacle.