Hubbell Wiring Device - Kellems tradeSELECT® Residential Self-Grounding Side-Wired Combination (2) 1-Pole 15A Toggle Switches | Graybar Store
Hubbell Wiring Device - Kellems - tradeSELECT® Residential Self-Grounding Side-Wired Combination (2) 1-Pole 15A Toggle Switches
+ / - Hover over image to Zoom
Other Views

    tradeSELECT® Residential Self-Grounding Side-Wired Combination (2) 1-Pole 15A Toggle Switches

    Manufacturer: Hubbell Wiring Device - Kellems
         

    tradeSELECT® combination device with (2) 15A single-pole switches.

    • Manufacturer Hubbell Wiring Device - Kellems
    • Grade Residential
    • Switch Style Toggle (2)
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Switch Type
    Voltage Rating
    Amperage
    Price
    RC101I
    25081707
    Ivory
    1-Pole
    120V
    15A
    $
    11
    .35
    /
    EA
    25081707
    Color
    Ivory
    Switch Type
    1-Pole
    Voltage Rating
    120V
    Amperage
    15A
    $
    11
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RC101W
    25081709
    White
    1-Pole
    120V
    15A
    $
    11
    .35
    /
    EA
    25081709
    Color
    White
    Switch Type
    1-Pole
    Voltage Rating
    120V
    Amperage
    15A
    $
    11
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RC101LA
    25081708
    Light Almond
    1-Pole
    120V
    15A
    $
    11
    .25
    /
    EA
    25081708
    Color
    Light Almond
    Switch Type
    1-Pole
    Voltage Rating
    120V
    Amperage
    15A
    $
    11
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25081707 SKU, 25081707 ANALYTICS...
    Voltage Rating
    120V
    Amperage
    15A
    Price
    $
    11
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25081709 SKU, 25081709 ANALYTICS...
    Voltage Rating
    120V
    Amperage
    15A
    Price
    $
    11
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25081708 SKU, 25081708 ANALYTICS...
    Voltage Rating
    120V
    Amperage
    15A
    Price
    $
    11
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available