Hubbell Wiring Device - Kellems tradeSELECT® 3-Pole 4-Wire 50A Flush Mount Range and Dryer Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - tradeSELECT® 3-Pole 4-Wire 50A Flush Mount Range and Dryer Receptacle
+ / - Hover over image to Zoom
Other Views

    tradeSELECT® 3-Pole 4-Wire 50A Flush Mount Range and Dryer Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
         

    tradeSELECT® flush-mount 50A 3P4W range and dryer receptacle.

    • Manufacturer Hubbell Wiring Device - Kellems
    • Ground Grounding
    • Materials Thermoplastic
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Amperage
    NEMA Rating
    Receptacle Configuration
    Voltage Rating
    Price
    RR450FW
    25080652
    White
    50A
    NEMA 14-50R
    3-Pole, 4-Wire
    125/250V
    $
    11
    .22
    /
    EA
    25080652
    Color
    White
    Amperage
    50A
    NEMA Rating
    NEMA 14-50R
    Receptacle Configuration
    3-Pole, 4-Wire
    Voltage Rating
    125/250V
    $
    11
    .22
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RR450F
    25080792
    Black
    50A
    NEMA 14-50R
    3-Pole, 4-Wire
    125/250V
    $
    11
    .22
    /
    EA
    25080792
    Color
    Black
    Amperage
    50A
    NEMA Rating
    NEMA 14-50R
    Receptacle Configuration
    3-Pole, 4-Wire
    Voltage Rating
    125/250V
    $
    11
    .22
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25080652 SKU, 25080652 ANALYTICS...
    NEMA Rating
    NEMA 14-50R
    Receptacle Configuration
    3-Pole, 4-Wire
    Voltage Rating
    125/250V
    Price
    $
    11
    .22
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25080792 SKU, 25080792 ANALYTICS...
    NEMA Rating
    NEMA 14-50R
    Receptacle Configuration
    3-Pole, 4-Wire
    Voltage Rating
    125/250V
    Price
    $
    11
    .22
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available