Hubbell Wiring Device - Kellems RR430FW tradeSELECT™ Straight Blade Receptacle, Range and Dryer, Flush Mount, 30A 125/250V, 3P4W, White | Graybar Store
Hubbell Wiring Device - Kellems - tradeSELECT™ Straight Blade Receptacle, Range and Dryer, Flush Mount, 30A 125/250V, 3P4W, White - RR430FW
+ / - Hover over image to Zoom
Other Views

    tradeSELECT™ Straight Blade Receptacle, Range and Dryer, Flush Mount, 30A 125/250V, 3P4W, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RR430FW
    SKU: 25080787
    $11.20
    Checking Pricing
         
    Color:White
    Amperage:30A
    NEMA Rating:NEMA 14-30R
    Receptacle Configuration:3-Pole, 4-Wire
    Voltage Rating:125/250V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RR430FW
    • Color White
    • Amperage 30A
    • Ground Grounding
    • Materials Thermoplastic
    • NEMA Rating NEMA 14-30R
    • Receptacle Configuration 3-Pole, 4-Wire
    • Voltage Rating 125/250V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    tradeSELECT® white 30A 125/250V 3P4W flush mount range and dryer power receptacle.