Hubbell Wiring Device - Kellems RR330 tradeSELECT® 3P3W 30A Surface Mount Range and Dryer Receptacle, Black | Graybar Store
Hubbell Wiring Device - Kellems - tradeSELECT® 3P3W 30A Surface Mount Range and Dryer Receptacle, Black - RR330
+ / - Hover over image to Zoom
Other Views

    tradeSELECT® 3P3W 30A Surface Mount Range and Dryer Receptacle, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RR330
    SKU: 25080780
    $13.23
    Checking Pricing
         
    Color:Black
    Amperage:30A
    NEMA Rating:NEMA 10-30R
    Receptacle Configuration:3-Pole, 3-Wire
    Voltage Rating:125/250V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RR330
    • Color Black
    • Amperage 30A
    • Ground Non-Grounding
    • Materials Thermoplastic
    • NEMA Rating NEMA 10-30R
    • Receptacle Configuration 3-Pole, 3-Wire
    • Voltage Rating 125/250V
    • Country of Origin CN - China
    Product Overview:
    tradeSELECT® black 30A 125/250V 3P3W non grounding surface mount range and dryer power receptacle.