Hubbell Wiring Device - Kellems RR205I tradeSELECT® 20A 250V 2P3W NEMA 6 20R Side Wired Self Grounding Straight Blade Single Receptacle, Ivory | Graybar Store
Hubbell Wiring Device - Kellems - tradeSELECT® 20A 250V 2P3W NEMA 6 20R Side Wired Self Grounding Straight Blade Single Receptacle, Ivory - RR205I
+ / - Hover over image to Zoom
Other Views

    tradeSELECT® 20A 250V 2P3W NEMA 6 20R Side Wired Self Grounding Straight Blade Single Receptacle, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RR205I
    SKU: 25164793
    $8.00
    Checking Pricing
         
    Receptacle Configuration:2-Pole, 3-Wire
    Amperage:20A
    Voltage Rating:250V
    Color:Ivory
    NEMA Rating:NEMA 6-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RR205I
    • Color Ivory
    • Amperage 20A
    • Ground Self-Grounded
    • Materials Thermoplastic
    • NEMA Rating NEMA 6-20R
    • No. of Poles 2
    • No. of Wires 3
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 250V
    • Country of Origin CN - China
    Product Overview:
    tradeSELECT® ivory 20A 250V 2P3W NEMA 6 20R side wired self grounding straight blade single receptacle.