Hubbell Wiring Device - Kellems RR201I tradeSELECT® 20A 125V 2P3W NEMA 5 20R Side Wired Self Grounding Straight Blade Single Receptacle, Ivory | Graybar Store
Hubbell Wiring Device - Kellems - tradeSELECT® 20A 125V 2P3W NEMA 5 20R Side Wired Self Grounding Straight Blade Single Receptacle, Ivory - RR201I
+ / - Hover over image to Zoom
Other Views

    tradeSELECT® 20A 125V 2P3W NEMA 5 20R Side Wired Self Grounding Straight Blade Single Receptacle, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RR201I
    SKU: 25080777
    $4.35
    Checking Pricing
         
    Receptacle Configuration:2-Pole, 3-Wire
    Amperage:20A
    Voltage Rating:125V
    Color:Ivory
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RR201I
    • Color Ivory
    • Amperage 20A
    • Ground Self-Grounding
    • Materials Thermoplastic
    • NEMA Rating NEMA 5-20R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    tradeSELECT® ivory 20A 125V 2P3W NEMA 5 20R side wired self grounding straight blade single receptacle.