Hubbell Wiring Device - Kellems RS315W tradeSELECT™ Toggle Switch, Residential Grade, 15A 120V, 3 Way, Ivory | Graybar Store
Hubbell Wiring Device - Kellems - tradeSELECT™ Toggle Switch, Residential Grade, 15A 120V, 3 Way, Ivory - RS315W
+ / - Hover over image to Zoom
Other Views

    tradeSELECT™ Toggle Switch, Residential Grade, 15A 120V, 3 Way, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RS315W
    SKU: 25080907
    $1.65
    Checking Pricing
         
    Color:White
    Switch Type:3-Way
    Voltage Rating:120V
    Amperage:15A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RS315W
    • Color White
    • Amperage 15A
    • Grade Residential
    • Switch Style Toggle
    Product Overview:
    tradeSELECT® 15A 120V push and side wired grounding 3 way switch with white toggle.