Hubbell Wiring Device - Kellems RS315LA tradeSELECT™ Toggle Switch, Residential Grade, 15A 120V, 3 Way, Ivory | Graybar Store
Hubbell Wiring Device - Kellems - tradeSELECT™ Toggle Switch, Residential Grade, 15A 120V, 3 Way, Ivory - RS315LA
+ / - Hover over image to Zoom
Other Views

    tradeSELECT™ Toggle Switch, Residential Grade, 15A 120V, 3 Way, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RS315LA
    SKU: 25080901
    $1.65
    Checking Pricing
         
    Color:Light Almond
    Switch Type:3-Way
    Voltage Rating:120V
    Amperage:15A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RS315LA
    • Color Light Almond
    • Amperage 15A
    • Grade Residential
    • Switch Style Toggle
    • Switch Type 3-Way
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    tradeSELECT® 15A 120V push and side wired grounding 3 way switch with light almond toggle.