Hubbell Wiring Device - Kellems RSD115I tradeSELECT® 15A 120/277V 1 Pole Self Grounding Push, Back and Side Wired Decorator Quiet Rocker Switch, Ivory | Graybar Store
Hubbell Wiring Device - Kellems - tradeSELECT® 15A 120/277V 1 Pole Self Grounding Push, Back and Side Wired Decorator Quiet Rocker Switch, Ivory - RSD115I
+ / - Hover over image to Zoom
Other Views

    tradeSELECT® 15A 120/277V 1 Pole Self Grounding Push, Back and Side Wired Decorator Quiet Rocker Switch, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RSD115I
    SKU: 25080916
    $3.05
    Checking Pricing
         
    Color:Ivory
    Switch Type:1-Pole
    Voltage Rating:120/277V
    Amperage:15A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RSD115I
    • Color Ivory
    • Amperage 15A
    • Grade Residential
    • Switch Style Rocker
    • Switch Type 1-Pole
    • Voltage Rating 120/277V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    tradeSELECT® ivory 15A 120/277VAC self grounding push, back and side wired single pole decorator quiet rocker switch.