Hubbell Wiring Device - Kellems tradeSELECT® Residential Self-Grounding Side-Wired Combination (2) 1-Pole 15A Quiet Rocker Switches | Graybar Store
Hubbell Wiring Device - Kellems - tradeSELECT® Residential Self-Grounding Side-Wired Combination (2) 1-Pole 15A Quiet Rocker Switches
+ / - Hover over image to Zoom
Other Views

    tradeSELECT® Residential Self-Grounding Side-Wired Combination (2) 1-Pole 15A Quiet Rocker Switches

    Manufacturer: Hubbell Wiring Device - Kellems
         

    tradeSELECT® 15A combination device with (2) 15A single-pole quiet rocker switches.

    • Manufacturer Hubbell Wiring Device - Kellems
    • Grade Residential
    • Switch Style Rocker (2)
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Switch Type
    Voltage Rating
    Amperage
    Price
    RCD101W
    25081772
    White
    1-Pole
    120/277V
    15A
    $
    21
    .79
    /
    EA
    25081772
    Color
    White
    Switch Type
    1-Pole
    Voltage Rating
    120/277V
    Amperage
    15A
    $
    21
    .79
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RCD101LA
    25081771
    Light Almond
    1-Pole
    120/277V
    15A
    $
    15
    .19
    /
    EA
    25081771
    Color
    Light Almond
    Switch Type
    1-Pole
    Voltage Rating
    120/277V
    Amperage
    15A
    $
    15
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RCD101GY
    25081769
    Grey
    1-Pole
    120/277V
    15A
    $
    21
    .79
    /
    EA
    25081769
    Color
    Grey
    Switch Type
    1-Pole
    Voltage Rating
    120/277V
    Amperage
    15A
    $
    21
    .79
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25081772 SKU, 25081772 ANALYTICS...
    Voltage Rating
    120/277V
    Amperage
    15A
    Price
    $
    21
    .79
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25081771 SKU, 25081771 ANALYTICS...
    Voltage Rating
    120/277V
    Amperage
    15A
    Price
    $
    15
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25081769 SKU, 25081769 ANALYTICS...
    Voltage Rating
    120/277V
    Amperage
    15A
    Price
    $
    21
    .79
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available