Hubbell Wiring Device - Kellems RC108I tradeSELECT® Self Grounding Side Wired Combination (1) 1 Pole 15A/120V Switch and (1) 15A/125V 2P3W Receptacle, Ivory | Graybar Store
Hubbell Wiring Device - Kellems - tradeSELECT® Self Grounding Side Wired Combination (1) 1 Pole 15A/120V Switch and (1) 15A/125V 2P3W Receptacle, Ivory - RC108I
+ / - Hover over image to Zoom
Other Views

    tradeSELECT® Self Grounding Side Wired Combination (1) 1 Pole 15A/120V Switch and (1) 15A/125V 2P3W Receptacle, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RC108I
    SKU: 25081746
    $11.62
    Checking Pricing
         
    Color:Ivory
    Switch Type:1-Pole
    Voltage Rating:120V Switch, 125V Receptacle
    Amperage:15A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RC108I
    • Color Ivory
    • Amperage 15A
    • Grade Residential
    • Switch Style Toggle, Receptacle
    • Switch Type 1-Pole
    • Voltage Rating 120V Switch, 125V Receptacle
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    tradeSELECT® ivory self grounding side wired combination (1) 15A/120V switch and (1) 15A/125V 2P3W NEMA 5 15R receptacle.