Hubbell Wiring Device - Kellems tradeSELECT® Residential 15A Self-Grounding Side-Wired 4-Way Toggle Switch | Graybar Store
Hubbell Wiring Device - Kellems - tradeSELECT® Residential 15A Self-Grounding Side-Wired 4-Way Toggle Switch
+ / - Hover over image to Zoom
Other Views

    tradeSELECT® Residential 15A Self-Grounding Side-Wired 4-Way Toggle Switch

    Manufacturer: Hubbell Wiring Device - Kellems
         

    tradeSELECT® self-grounding 4-way toggle switch.

    • Tough Thermoplastic With Ultrasonically Welded Cover and Base
    • Elongated Strap For Easier Wall Box Mounting
    • Quiet Snap Action Mechanism
    • Multiple-Drive Slot/Phillips/Robertson Head Screws
    • Hi-Visibility Yellow Base For Easy Installation
    • Operating Temperature -20 to 60 deg. C
    • UL Listed E3896, CSA Certified
    See More >>
    • Manufacturer Hubbell Wiring Device - Kellems
    • Grade Residential
    • Switch Style Toggle
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Switch Type
    Voltage Rating
    Amperage
    Price
    RS415W
    25080912
    White
    4-Way
    120V
    15A
    $
    6
    .97
    /
    EA
    25080912
    Color
    White
    Switch Type
    4-Way
    Voltage Rating
    120V
    Amperage
    15A
    $
    6
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RS415LA
    25080911
    Light Almond
    4-Way
    120V
    15A
    $
    6
    .97
    /
    EA
    25080911
    Color
    Light Almond
    Switch Type
    4-Way
    Voltage Rating
    120V
    Amperage
    15A
    $
    6
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RS415I
    25080910
    Ivory
    4-Way
    120V
    15A
    $
    6
    .97
    /
    EA
    25080910
    Color
    Ivory
    Switch Type
    4-Way
    Voltage Rating
    120V
    Amperage
    15A
    $
    6
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25080912 SKU, 25080912 ANALYTICS...
    Voltage Rating
    120V
    Amperage
    15A
    Price
    $
    6
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25080911 SKU, 25080911 ANALYTICS...
    Voltage Rating
    120V
    Amperage
    15A
    Price
    $
    6
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25080910 SKU, 25080910 ANALYTICS...
    Voltage Rating
    120V
    Amperage
    15A
    Price
    $
    6
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available