Hubbell Wiring Device - Kellems tradeSELECT® 15A 125V Side-Wired Self-Grounding Straight Blade Single Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - tradeSELECT® 15A 125V Side-Wired Self-Grounding Straight Blade Single Receptacle
+ / - Hover over image to Zoom
Other Views

    tradeSELECT® 15A 125V Side-Wired Self-Grounding Straight Blade Single Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
         

    tradeSELECT® 15A side-wired self-grounding straight blade single receptacle.

    • Manufacturer Hubbell Wiring Device - Kellems
    • Ground Grounding
    • Materials Thermoplastic
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Receptacle Configuration
    Amperage
    Voltage Rating
    Color
    NEMA Rating
    Price
    RR151W
    25080756
    2-Pole, 3-Wire
    15A
    125V
    White
    NEMA 5-15R
    $
    3
    .07
    /
    EA
    25080756
    Receptacle Configuration
    2-Pole, 3-Wire
    Amperage
    15A
    Voltage Rating
    125V
    Color
    White
    NEMA Rating
    NEMA 5-15R
    $
    3
    .07
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RR151I
    25080754
    2-Pole, 3-Wire
    15A
    125V
    Ivory
    NEMA 5-15R
    $
    3
    .07
    /
    EA
    25080754
    Receptacle Configuration
    2-Pole, 3-Wire
    Amperage
    15A
    Voltage Rating
    125V
    Color
    Ivory
    NEMA Rating
    NEMA 5-15R
    $
    3
    .07
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25080756 SKU, 25080756 ANALYTICS...
    Voltage Rating
    125V
    Color
    White
    NEMA Rating
    NEMA 5-15R
    Price
    $
    3
    .07
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25080754 SKU, 25080754 ANALYTICS...
    Voltage Rating
    125V
    Color
    Ivory
    NEMA Rating
    NEMA 5-15R
    Price
    $
    3
    .07
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available