Hubbell Wiring Device - Kellems tradeSELECT® 15A 125V Push and Side-Wired Self-Grounding Decorator Straight Blade Duplex Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - tradeSELECT® 15A 125V Push and Side-Wired Self-Grounding Decorator Straight Blade Duplex Receptacle
+ / - Hover over image to Zoom
Other Views

    tradeSELECT® 15A 125V Push and Side-Wired Self-Grounding Decorator Straight Blade Duplex Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
         

    tradeSELECT® 15A push and side-wired self-grounding decorator straight blade duplex receptacle.

    • Manufacturer Hubbell Wiring Device - Kellems
    • Ground Self-Grounding
    • Materials Thermoplastic
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Receptacle Configuration
    Amperage
    Voltage Rating
    Color
    NEMA Rating
    Price
    RRD15SW
    25080845
    2-Pole, 3-Wire
    15A
    125V
    White
    NEMA 5-15R
    $
    4
    .99
    /
    EA
    25080845
    Receptacle Configuration
    2-Pole, 3-Wire
    Amperage
    15A
    Voltage Rating
    125V
    Color
    White
    NEMA Rating
    NEMA 5-15R
    $
    4
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RRD15SI
    25080843
    2-Pole, 3-Wire
    15A
    125V
    Ivory
    NEMA 5-15R
    $
    9
    .61
    /
    EA
    25080843
    Receptacle Configuration
    2-Pole, 3-Wire
    Amperage
    15A
    Voltage Rating
    125V
    Color
    Ivory
    NEMA Rating
    NEMA 5-15R
    $
    9
    .61
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25080845 SKU, 25080845 ANALYTICS...
    Voltage Rating
    125V
    Color
    White
    NEMA Rating
    NEMA 5-15R
    Price
    $
    4
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25080843 SKU, 25080843 ANALYTICS...
    Voltage Rating
    125V
    Color
    Ivory
    NEMA Rating
    NEMA 5-15R
    Price
    $
    9
    .61
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available