Hubbell Wiring Device - Kellems RR15SW tradeSELECT® 15A 125V 2P3W NEMA 5 15R Push and Side Wired Self Grounding Straight Blade Duplex Receptacle, White | Graybar Store
Hubbell Wiring Device - Kellems - tradeSELECT® 15A 125V 2P3W NEMA 5 15R Push and Side Wired Self Grounding Straight Blade Duplex Receptacle, White - RR15SW
+ / - Hover over image to Zoom
Other Views

    tradeSELECT® 15A 125V 2P3W NEMA 5 15R Push and Side Wired Self Grounding Straight Blade Duplex Receptacle, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RR15SW
    SKU: 25080771
    $1.03
    Checking Pricing
         
    Color:White
    Amperage:15A
    NEMA Rating:NEMA 5-15R
    Receptacle Configuration:2-Pole, 3-Wire
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RR15SW
    • Color White
    • Amperage 15A
    • Ground Self-Grounding
    • Materials Thermoplastic
    • NEMA Rating NEMA 5-15R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • Country of Origin CN - China
    Product Overview:
    tradeSELECT® white 15A 125V 2P3W NEMA 5 15R push and side wired self grounding straight blade duplex receptacle.