Hubbell Wiring Device - Kellems RR15SALTR tradeSELECT® 15A 125V 2P3W NEMA 5 15R Self Grounding Tamper Resistant Straight Blade Duplex Receptacle, Almond | Graybar Store
Hubbell Wiring Device - Kellems - tradeSELECT® 15A 125V 2P3W NEMA 5 15R Self Grounding Tamper Resistant Straight Blade Duplex Receptacle, Almond - RR15SALTR
+ / - Hover over image to Zoom
Other Views

    tradeSELECT® 15A 125V 2P3W NEMA 5 15R Self Grounding Tamper Resistant Straight Blade Duplex Receptacle, Almond

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RR15SALTR
    SKU: 25171373
    $1.93
    Checking Pricing
         
    Color:Almond
    Amperage:15A
    NEMA Rating:NEMA 5-15R
    Receptacle Configuration:2-Pole, 3-Wire
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RR15SALTR
    • Color Almond
    • Amperage 15A
    • Ground Self-Grounding
    • Materials Thermoplastic
    Product Overview:
    tradeSELECT® almond 15A 125V 2P3W NEMA 5 15R push and side wired self grounding tamper resistant straight blade duplex receptacle.