Pass and Seymour (Legrand) 3232-TRW TradeMaster® Thermoplastic 15A 125V 2P3W Tamper Resistant Duplex Straight Blade Receptacle, White | Graybar Store
Pass and Seymour (Legrand) - TradeMaster® Thermoplastic 15A 125V 2P3W Tamper Resistant Duplex Straight Blade Receptacle, White - 3232-TRW
+ / - Hover over image to Zoom
Other Views

    TradeMaster® Thermoplastic 15A 125V 2P3W Tamper Resistant Duplex Straight Blade Receptacle, White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 3232-TRW
    SKU: 25181368
    $3.13
    Checking Pricing
         
    NEMA Rating:NEMA 5-15R
    Amperage:15A
    Voltage Rating:125V
    Color:White
    Receptacle Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 3232-TRW
    • Color White
    • Amperage 15A
    • Ground Grounding
    • Materials Thermoplastic
    • NEMA Rating NEMA 5-15R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    TradeMaster® white thermoplastic 15A 125V 2P3W NEMA 5 15R push in and side wired tamper resistant duplex straight blade receptacle.
    • Extra-Long Strap
    • Quickloop Wire Looping Aid
    • Long-Term Blade Retention
    • Longer Tri-Drive Screws For Easier 12 AWG Looping
    • Extra-Large Circuit Break-Off Tabs
    • Side-Access Push Wire Release
    • Ultrasonic Welding of Face to Back Body
    • Traditional Contoured Face (3232 Models)