Pass and Seymour (Legrand) TM811-WCC TradeMaster® Nylon Decorator Combination Device With (2) 15A 120V Single-Pole Switches, White | Graybar Store
Pass and Seymour (Legrand) - TradeMaster® Nylon Decorator Combination Device With (2) 15A 120V Single-Pole Switches, White - TM811-WCC
+ / - Hover over image to Zoom
Other Views

    TradeMaster® Nylon Decorator Combination Device With (2) 15A 120V Single-Pole Switches, White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: TM811-WCC
    SKU: 25079241
    $21.11
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:120
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # TM811-WCC
    • Color White
    • Amperage 15A
    • Voltage Rating 120
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    TradeMaster® white nylon 15A 120V decorator combination device with (2) single-pole switches.
    • Impact-Resistant Face and Body
    • Fully Rounded Back Body Protects Wires From Being Damaged by Sharp Edges
    • Clear Identification of Circuits
    • External Screw-Pressure-Plate Back and Side Wired; Accepts 14 to 12 AWG
    • Ground Screw Position Under the End of the Strap Minimizes the Risk of Contact
    • Full Wraparound Metal Strap With Lock-In Tabs
    • Patented Split Circuit Tab is Easily Accessible and Can be Reinstalled Without a Tool
    • Unique Up/Down Switches Match the Look and Feel of Standard Decorator Switches
    • Largest Breadth of 15 Amp Offering
    • All Screws Are Tri-Drive