Pass and Seymour (Legrand) 663-LAG TradeMaster® 15A 120V 3 Way Grounding Toggle Switch, Light Almond | Graybar Store
Pass and Seymour (Legrand) - TradeMaster® 15A 120V 3 Way Grounding Toggle Switch, Light Almond - 663-LAG
+ / - Hover over image to Zoom
Other Views

    TradeMaster® 15A 120V 3 Way Grounding Toggle Switch, Light Almond

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 663-LAG
    SKU: 97123210
    $2.33
    Checking Pricing
         
    Color:Light Almond
    Switch Type:3-Way
    Voltage Rating:120V
    Amperage:15A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 663-LAG
    • Color Light Almond
    • Amperage 15A
    • Grade Residential
    • Switch Style Toggle
    • Switch Type 3-Way
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    TradeMaster® light almond 15A 120V 3 way grounding toggle switch.
    • Thermoplastic Toggle and Frame
    • Extra-Long Strap
    • High-Impact Resistant Construction
    • Side Wire 14 and 12 AWG; Push Wire 14 AWG
    • Tri-Drive Ground, Terminal and Mounting Screws
    • Easy-Access Green Hex Head Ground Screw
    • Smooth, Quiet Toggle Action