Pass and Seymour (Legrand) 660-IG TradeMaster® 15A 120V 1 Pole Grounding Toggle Switch, Ivory | Graybar Store
Pass and Seymour (Legrand) - TradeMaster® 15A 120V 1 Pole Grounding Toggle Switch, Ivory - 660-IG
+ / - Hover over image to Zoom
Other Views

    TradeMaster® 15A 120V 1 Pole Grounding Toggle Switch, Ivory

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 660-IG
    SKU: 90003237
    $1.40
    Checking Pricing
         
    Color:Ivory
    Switch Type:1-Pole
    Voltage Rating:120V
    Amperage:15A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 660-IG
    • Color Ivory
    • Amperage 15A
    • Grade Residential
    • Switch Style Toggle
    • Switch Type 1-Pole
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    TradeMaster® ivory 15A 120V single pole grounding toggle switch.
    • Thermoplastic Toggle and Frame
    • Extra-Long Strap
    • High-Impact Resistant Construction
    • Side Wire 14 and 12 AWG; Push Wire 14 AWG
    • Tri-Drive Ground, Terminal and Mounting Screws
    • Easy-Access Green Hex Head Ground Screw
    • Smooth, Quiet Toggle Action