Pass and Seymour (Legrand) TM870-W radiant® 15A 120/277V 1 Pole Paddle Switch, White | Graybar Store
Pass and Seymour (Legrand) - radiant® 15A 120/277V 1 Pole Paddle Switch, White - TM870-W
+ / - Hover over image to Zoom
Other Views

    radiant® 15A 120/277V 1 Pole Paddle Switch, White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: TM870-W
    SKU: 99701044
    $13.57
    Checking Pricing
         
    Color:White
    Switch Type:1-Pole
    Voltage Rating:120/277V
    Amperage:15A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # TM870-W
    • Color White
    • Amperage 15A
    • Grade Residential
    • Switch Style Rocker
    • Switch Type 1-Pole
    • Voltage Rating 120/277V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    TradeMaster® 15A 120/277V single pole decorator switch with grounding.
    • Designer-Style Satin-Finish Rocker
    • High-Impact Resistant Thermoplastic Construction
    • External Screw-Pressure-Plate Back and Side Wired; Accepts 14 and 12 AWG
    • Push Wire 14 AWG
    • Narrow Back Body Leaves More Room For Wires in the Box
    • Extra-Long Through-Body Strap Eliminates Floating Installations and Imperfect Applications
    • Smooth, Quiet Paddle Action
    • Easy-Access Green Hex Head Ground Screw
    • Tri-Drive Ground, Terminal and Mounting Screws
    • Self-Grounding Models Provide Automatic Ground Clip