Greenlee 501 Tracker II Cable Locator | Graybar Store
Greenlee - Tracker II Cable Locator - 501
+ / - Hover over image to Zoom
Other Views

    Tracker II Cable Locator

    Manufacturer: Greenlee
    Manufacturer #: 501
    SKU: 88210231
    $1,025.37
    Checking Pricing
         
    Display Type:Audible
    Power Source:(8) AA Batteries - Transmitter, (1) 9V Battery - Receiver
    Tool Application:Traces Location/Depth of Wires
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 501
    • Display Type Audible
    • Power Source (8) AA Batteries - Transmitter, (1) 9V Battery - Receiver
    Product Overview:
    Cable Locator, Measuring Range 7 Ft, Distance Covered 4000 Ft, 32 Inch Size, Used For Metal Pipe, Wire, Audible and Visual Indication, With Antenna, Battery, Clip, Inductive Coupler, Receiver and Transmitter
    Traces the path and determines the depth of wires and metallic pipes on active or dead systems without having to deactivate the system. Lightweight receiver provides audible and visual indications of signal strength. Transmitter output and receiver sensitivity are fully adjustable for maximum accuracy. Transmitter offers three methods of connection: direct, inductive coupler and inductive antenna. Includes transmitter assembly, receiver assembly, inductive coupler (clamp), built-in inductive antenna, two 8 (2.4m) test leads with heavy-duty alligator clips and durable polyethylene case. High frequency transmitter provides range up to 4,000 (1,219 m) and depths up to 7 (2 m). Receiver is 32 IN long (813 mm). Battery operated (eight AA and one 9V battery is included). Molded carrying case included. 1-year limited warranty.