Valcom V-1013B-BK Track-Style Speaker | Graybar Store
Valcom - Track-Style Speaker - V-1013B-BK
+ / - Hover over image to Zoom
Other Views

    Track-Style Speaker

    Manufacturer: Valcom
    Manufacturer #: V-1013B-BK
    SKU: 22006033
    $156.33
    Checking Pricing
         
    Dimensions:8.8 in.H x 5.8 in.Dia (22.352 cm x 14.732 cm)
    Color / Finish:Black
    Watts:1
    Additional Features:Track
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-1013B-BK
    • Dimensions 8.8 in.H x 5.8 in.Dia (22.352 cm x 14.732 cm)
    • Additional Features Track
    • Color / Finish Black
    • Watts 1
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    One-Way, 1 W, Self-Amplified, Track-Style Speaker, weather-resistant for voice paging and background music. Easy installation to wall or exposed beam. Built-in amplifier and volume control.