Cooper Lighting (Eaton) L903P Halo® Straight Connector, Use with Power-Trac, 7 in. Long, White | Graybar Store
Cooper Lighting (Eaton) - Halo® Straight Connector, Use with Power-Trac, 7 in. Long, White - L903P
+ / - Hover over image to Zoom
Other Views

    Halo® Straight Connector, Use with Power-Trac, 7 in. Long, White

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: L903P
    SKU: 88123722
    $17.57
    Checking Pricing
         
    Color:White
    Length:7 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # L903P
    • Color White
    • Length 7 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Eaton® Halo® Straight Connector, White, Length (Inches): 7