Ortronics (Legrand) OR-404TJ4-88 TracJack® Surface Mount Box | Graybar Store
Ortronics (Legrand) - TracJack® Surface Mount Box - OR-404TJ4-88
+ / - Hover over image to Zoom
Other Views

    TracJack® Surface Mount Box

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-404TJ4-88
    SKU: 25265998
    $4.40
    Checking Pricing
         
    No. of Ports:4
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-404TJ4-88
    • Color White
    • Mounting Style Surface Mount
    • Type Surface Mount Outlet Box
    • No. of Ports 4
    • Made Of High Impact Thermoplastic, 94V-0 rated.
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    TracJack® white 4-port surface mount box.
    • Base plate and snap-on cover design
    • Field configurable with TracJack®
    • Front load approach
    • Recessed label fields
    • Ruggedly constructed from high impact thermo-plastic
    • Designed to seamlessly integrate with Wiremold 2700, 2800 and 2900 raceways
    • 4-port surface mount box