Ortronics (Legrand) OR-404TJ2-88 TracJack® Surface Mount Box, 2-Port, White | Graybar Store
Ortronics (Legrand) - TracJack® Surface Mount Box, 2-Port, White - OR-404TJ2-88
+ / - Hover over image to Zoom
Other Views

    TracJack® Surface Mount Box, 2-Port, White

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-404TJ2-88
    SKU: 25248839
    $3.60
    Checking Pricing
         
    No. of Ports:2
    Color:White
    Dimensions:2.59 W x 2.27 H x 1.20 D in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-404TJ2-88
    • Color White
    • Dimensions 2.59 W x 2.27 H x 1.20 D in.
    • Mounting Style Surface Mount
    • Type Surface Mount Outlet Box
    • No. of Ports 2
    • Made Of High Impact Thermoplastic, 94V-0 rated.
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    TracJack® white 2-port surface mount box.
    • Base plate and snap-on cover design
    • Field configurable with TracJack®
    • Front load approach
    • Recessed label fields
    • Ruggedly constructed from high impact thermo-plastic
    • Designed to seamlessly integrate with Wiremold 2700, 2800 and 2900 raceways
    • 2-port surface mount box