Ortronics (Legrand) OR-404TJ4 TracJack® Surface Mount Box, 4-Port, Fog White | Graybar Store
Ortronics (Legrand) - TracJack® Surface Mount Box, 4-Port, Fog White - OR-404TJ4
+ / - Hover over image to Zoom
Other Views

    TracJack® Surface Mount Box, 4-Port, Fog White

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-404TJ4
    SKU: 25185232
    $4.20
    Checking Pricing
         
    No. of Ports:6
    Color:Fog White
    Dimensions:4.80 W x 3.60 H x 1.16 D in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-404TJ4
    • Color Fog White
    • Dimensions 4.80 W x 3.60 H x 1.16 D in.
    • Mounting Style Surface Mount
    • Type Surface Mount Outlet Box
    • No. of Ports 6
    • Made Of High Impact Thermoplastic, 94V-0 rated.
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    TracJack® fog white 4-port surface mount box with (1) TracJack blank.
    • Base plate and snap-on cover design
    • Field configurable with TracJack®
    • Front load approach
    • Recessed label fields
    • Ruggedly constructed from high impact thermo-plastic
    • Designed to seamlessly integrate with Wiremold 2700, 2800 and 2900 raceways
    • 4-port surface mount box