Ortronics (Legrand) OR-41900017 TracJack® Stylistics Frame | Graybar Store
Ortronics (Legrand) - TracJack® Stylistics Frame - OR-41900017
+ / - Hover over image to Zoom
Other Views

    TracJack® Stylistics Frame

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-41900017
    SKU: 98390908
    $2.31
    Checking Pricing
         
    No. of Ports:3
    Color:Fog White
    Material:Thermoplastic ABS
    Additional Features:Matches Rectangular Electrical Outlet (GFI) Footprint; Supports Use With Electrical Delivery System
    Dimensions (Inches):45.97 mm W x 4.24 in H
    Part Number:OR-41900017
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-41900017
    • Color Fog White
    • Part Number OR-41900017
    • Mounting Style Screw Mount
    • Type TracJack Stylistics Frame
    • No. of Ports 3
    • Additional Features Matches Rectangular Electrical Outlet (GFI) Footprint; Supports Use With Electrical Delivery System
    • Dimensions (Inches) 45.97 mm W x 4.24 in H
    • Made Of High Impact Thermoplastic, 94V-0 rated.
    • Material Thermoplastic ABS
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® TracJack Stylistics Frame, Fog White, Screw Mount, Thermoplastic ABS, No. of Ports: 3, Dimension (Inches): 45.97 mm W x 4.24 in H