Ortronics (Legrand) OR-41900018-88 TracJack® Stylistics Frame, 4-Port, White | Graybar Store
Ortronics (Legrand) - TracJack® Stylistics Frame, 4-Port, White - OR-41900018-88
+ / - Hover over image to Zoom
Other Views

    TracJack® Stylistics Frame, 4-Port, White

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-41900018-88
    SKU: 99451676
    $2.31
    Checking Pricing
         
    No. of Ports:4
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-41900018-88
    • Color White
    • Mounting Style Screw Mount
    • Type TracJack Stylistics Frame
    • No. of Ports 4
    • Made Of High Impact Thermoplastic, 94V-0 rated.
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    STYLISTICS TRACJACK 4 HOLE WHITE
    • Matches duplex electrical outlet footprint
    • Field configurable with TracJack®
    • Front load and access
    • Ruggedly constructed from high impact thermo-plastic