Ortronics (Legrand) OR-403STJ1WP TracJack® Stainless Steel Wall Phone Plate | Graybar Store
Ortronics (Legrand) - TracJack® Stainless Steel Wall Phone Plate - OR-403STJ1WP
+ / - Hover over image to Zoom
Other Views

    TracJack® Stainless Steel Wall Phone Plate

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-403STJ1WP
    SKU: 25122282
    $9.72
    Checking Pricing
         
    No. of Ports:2
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-403STJ1WP
    • No. of Ports 2
    • Material Finish Stainless Steel
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    TracJack® stainless steel empty telephone faceplate.
    • Stainless steel construction
    • Stud mount
    • Rear plastic housing
    • Mounts to single gang wall box
    • Accepts front loading snap-in TracJacks®