Ortronics (Legrand) OR-403STJ11 TracJack® Stainless Steel Faceplate | Graybar Store
Ortronics (Legrand) - TracJack® Stainless Steel Faceplate - OR-403STJ11
+ / - Hover over image to Zoom
Other Views

    TracJack® Stainless Steel Faceplate

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-403STJ11
    SKU: 25154610
    $6.53
    Checking Pricing
         
    No. of Ports:1
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-403STJ11
    • Mounting Style Flush Mount
    • Type Faceplate
    • No. of Ports 1
    • Material Finish Stainless Steel
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Stainless steel 1-gang faceplate, 1-port.
    • Stainless steel construction
    • Smooth low profile design
    • Rear plastic housing
    • Front load module approach