Ortronics (Legrand) TracJack® Stainless Steel Faceplate, 2-Gang | Graybar Store
Ortronics (Legrand) - TracJack® Stainless Steel Faceplate, 2-Gang
+ / - Hover over image to Zoom
Other Views

    TracJack® Stainless Steel Faceplate, 2-Gang

    Manufacturer: Ortronics (Legrand)
         

    • Manufacturer Ortronics (Legrand)
    • Mounting Style Flush Mount
    • Type Faceplate
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Material
    Additional Features
    Dimensions (Inches)
    Part Number
    No. of Ports
    Material Finish
    Price
    OR-403STJ212
    25154614
    ABS/PC, Lexan, Paper, Steel
    Smooth Low-Profile Design; Stainless Steel Construction; TracJack Mounts Flush With Faceplate
    114.3 mm W x 6.1 mm D x 4.5 in H
    OR-403STJ212
    12
    Stainless Steel
    $
    12
    .80
    /
    EA
    25154614
    Material
    ABS/PC, Lexan, Paper, Steel
    Additional Features
    Smooth Low-Profile Design; Stainless Steel Construction; TracJack Mounts Flush With Faceplate
    Dimensions (Inches)
    114.3 mm W x 6.1 mm D x 4.5 in H
    Part Number
    OR-403STJ212
    No. of Ports
    12
    Material Finish
    Stainless Steel
    $
    12
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OR-403STJ28
    25154613
    ABS/PC, Lexan, Paper, Steel
    Smooth Low-Profile Design; Stainless Steel Construction; TracJack Mounts Flush With Faceplate
    114.3 mm W x 6.1 mm D x 4.5 in H
    OR-403STJ28
    8
    Stainless Steel
    $
    12
    .80
    /
    EA
    25154613
    Material
    ABS/PC, Lexan, Paper, Steel
    Additional Features
    Smooth Low-Profile Design; Stainless Steel Construction; TracJack Mounts Flush With Faceplate
    Dimensions (Inches)
    114.3 mm W x 6.1 mm D x 4.5 in H
    Part Number
    OR-403STJ28
    No. of Ports
    8
    Material Finish
    Stainless Steel
    $
    12
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25154614 SKU, 25154614 ANALYTICS...
    Dimensions (Inches)
    114.3 mm W x 6.1 mm D x 4.5 in H
    Part Number
    OR-403STJ212
    No. of Ports
    12
    Material Finish
    Stainless Steel
    Price
    $
    12
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25154613 SKU, 25154613 ANALYTICS...
    Dimensions (Inches)
    114.3 mm W x 6.1 mm D x 4.5 in H
    Part Number
    OR-403STJ28
    No. of Ports
    8
    Material Finish
    Stainless Steel
    Price
    $
    12
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available