Ortronics (Legrand) OR-63700006-00 TracJack® F Connector Module | Graybar Store
Ortronics (Legrand) - TracJack® F Connector Module - OR-63700006-00
+ / - Hover over image to Zoom
Other Views

    TracJack® F Connector Module

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-63700006-00
    SKU: 99505983
    $3.48
    Checking Pricing
         
    Color:Black
    No. of Ports:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-63700006-00
    • Color Black
    • Connector Type F-Connector
    • Termination Style Screw-On
    • No. of Ports 2
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® TracJack Solution, Black