Ortronics (Legrand) OR-40300555 TracJack® Plastic Faceplate, 6-Port, 2-Gang, White | Graybar Store
Ortronics (Legrand) - TracJack® Plastic Faceplate, 6-Port, 2-Gang, White - OR-40300555
+ / - Hover over image to Zoom
Other Views

    TracJack® Plastic Faceplate, 6-Port, 2-Gang, White

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-40300555
    SKU: 97127643
    $4.94
    Checking Pricing
         
    Style:2 Gang Faceplate
    Color:Fog White
    Dimensions:4.50 W x 4.50 H in.
    No. of Ports:6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-40300555
    • Color Fog White
    • Dimensions 4.50 W x 4.50 H in.
    • Style 2 Gang Faceplate
    • Mounting Style Screw Mount
    • Type Faceplate
    • No. of Ports 6
    • Made Of High Impact Thermoplastic, 94V-0 rated.
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    TracJack® fog white 2-gang plastic faceplate, 6-port.
    • Low profile design and blends with most decor
    • Front-load module approach
    • Recessed label field
    • Textured finish
    • Oval mounting holes
    • Fog White, 2-gang, 6-port