Ortronics (Legrand) OR-40300548-99 TracJack® Plastic Faceplate | Graybar Store
Ortronics (Legrand) - TracJack® Plastic Faceplate - OR-40300548-99
+ / - Hover over image to Zoom
Other Views

    TracJack® Plastic Faceplate

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-40300548-99
    SKU: 22008481
    $2.06
    Checking Pricing
         
    Style:1 Gang Faceplate
    Color:Wiremold Ivory
    Dimensions:2.75 W x 4.50 H in.
    No. of Ports:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-40300548-99
    • Color Wiremold Ivory
    • Dimensions 2.75 W x 4.50 H in.
    • Style 1 Gang Faceplate
    • Mounting Style Screw Mount
    • Type Faceplate
    • No. of Ports 2
    • Made Of High Impact Thermoplastic, 94V-0 rated.
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    TracJack® Wiremold ivory 1-gang plastic faceplate, 2-port.
    • Low profile design and blends with most decor
    • Front-load module approach
    • Recessed label field
    • Textured finish
    • Oval mounting holes
    • Ivory, 1-gang, 2-port