Ortronics (Legrand) OR-401045292 TracJack® Patch Panel Kit | Graybar Store
Ortronics (Legrand) - TracJack® Patch Panel Kit - OR-401045292
+ / - Hover over image to Zoom
Other Views

    TracJack® Patch Panel Kit

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-401045292
    SKU: 97280462
    $86.63
    Checking Pricing
         
    Panel Type:Unloaded
    Color:Black
    Rack Units:3
    No. of Ports:48
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-401045292
    • Color Black
    • Panel Type Unloaded
    • No. of Ports 48
    • Rack Units 3
    • Mounting Rack Mount
    • Panel Color Black
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    TracJack® TracJack Patch Panel Kit, Black, No. of Ports: 48, Mounting: Rack Mount, Rack Units: 3