Ortronics (Legrand) OR-401045290 TracJack® Patch Panel Kit | Graybar Store
Ortronics (Legrand) - TracJack® Patch Panel Kit - OR-401045290
+ / - Hover over image to Zoom
Other Views

    TracJack® Patch Panel Kit

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-401045290
    SKU: 97280459
    $71.57
    Checking Pricing
         
    Panel Type:Unloaded
    Color:Black
    Rack Units:2
    No. of Ports:24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-401045290
    • Color Black
    • Panel Type Unloaded
    • No. of Ports 24
    • Rack Units 2
    • Mounting Rack Mount
    • Panel Color Black
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    TracJack® TracJack Patch Panel Kit, Black, No. of Ports: 24, Mounting: Rack Mount, Rack Units: 2