Ortronics (Legrand) OR-40300656 Series II® TracJack® 30° | Graybar Store
Ortronics (Legrand) - Series II® TracJack® 30° - OR-40300656
+ / - Hover over image to Zoom
Other Views

    Series II® TracJack® 30°

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-40300656
    SKU: 22075614
    $11.16
    Checking Pricing
         
    Material:ABS
    No. of Ports:2
    Packaging:10 per Pack
    Part Number:OR-40300656
    Color:Fog White
    Additional Features:30° Angled; Downward Angle of Connectors; Rugged Snap-In Design; Supports TracJack
    Dimensions (Inches):48.28 mm W x 31.24 mm D x 1.38 in H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-40300656
    • Color Fog White
    • Part Number OR-40300656
    • Type TracJack Mounting Module
    • No. of Ports 2
    • Additional Features 30° Angled; Downward Angle of Connectors; Rugged Snap-In Design; Supports TracJack
    • Dimensions (Inches) 48.28 mm W x 31.24 mm D x 1.38 in H
    • Material ABS
    • Packaging 10 per Pack
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® Series II TracJack Mounting Module, Fog White, ABS, No. of Ports: 2, Dimension (Inches): 48.28 mm W x 31.24 mm D x 1.38 in H
    3/8 in Taller And Wider Than Standard Wallplates; Compatible With All Individual QuickPort Modules; Individual Port Configuration Allows Specification Flexibility; Narrow Module Width Allows High Port Density in a Small Area