Ortronics (Legrand) OR-63700017 TracJack® SC Fiber Module | Graybar Store
Ortronics (Legrand) - TracJack® SC Fiber Module - OR-63700017
+ / - Hover over image to Zoom
Other Views

    TracJack® SC Fiber Module

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-63700017
    SKU: 99534996
    $14.68
    Checking Pricing
         
    No. of Units High:1
    Fiber Category:Multimode
    Sleeve Type:Phosphor Bronze
    No. of Ports:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-63700017
    • Connector Type SC
    • Termination Style Snap-In
    • No. of Ports 1
    • Fiber Category Multimode
    • No. of Units High 1
    • Sleeve Type Phosphor Bronze
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ortronics® TracJack Module, Termination Style: Snap-In