Ortronics (Legrand) OR-63700005-13 TracJack® USOC Jack | Graybar Store
Ortronics (Legrand) - TracJack® USOC Jack - OR-63700005-13
+ / - Hover over image to Zoom
Other Views

    TracJack® USOC Jack

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-63700005-13
    SKU: 98303199
    $4.56
    Checking Pricing
         
    Color:Ivory
    No. of Ports:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-63700005-13
    • Color Ivory
    • Category Voice
    • Connector Type RJ25
    • Termination Style 110 Punchdown
    • No. of Ports 1
    • Wiring Configuration USOC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ortronics® TracJack Module, Ivory, Wiring Configuration: USOC