Ortronics (Legrand) OR-63700005-26 TracJack® USOC Jack | Graybar Store
Ortronics (Legrand) - TracJack® USOC Jack - OR-63700005-26
+ / - Hover over image to Zoom
Other Views

    TracJack® USOC Jack

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-63700005-26
    SKU: 97274395
    $4.56
    Checking Pricing
         
    Color:Light Blue
    No. of Ports:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-63700005-26
    • Color Light Blue
    • Category Voice Grade
    • Connector Type RJ25
    • Termination Style 110 Punchdown
    • No. of Ports 1
    • Flammability Rating UL-rated 94V-0
    • Wiring Configuration USOC
    • Country of Origin MX - Mexico
    Product Overview:
    Ortronics® TracJack Module, Light Blue, Wiring Configuration: USOC