Ortronics (Legrand) OR-63700069 TracJack® 3.5MM Stereo Jack Module | Graybar Store
Ortronics (Legrand) - TracJack® 3.5MM Stereo Jack Module - OR-63700069
+ / - Hover over image to Zoom
Other Views

    TracJack® 3.5MM Stereo Jack Module

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-63700069
    SKU: 25278764
    $6.52
    Checking Pricing
         
    Color:Fog White
    No. of Ports:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-63700069
    • Color Fog White
    • Termination Style Snap-In
    • No. of Ports 1
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® TracJack Module (3.5mm Stereo Jack), Fog White, Termination Style: Snap-In